Shop GENIUS TOOLS
Create Account
30mm Combination Ratcheting Wrench 425mmL
- Mfr # 768530
- Zoro # G523583575
product price:Â
$
76.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768530
- Zoro #
- G523583575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 30mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768530, Professional Combination Ratcheting Wrench This 30mm combination ratcheting wrench (SKU: 768530) is built for consistent fastener work where leverage, durability, and quick repositioning matter. The combination format provides a standard wrench end paired with a ratcheting end to keep work moving efficiently. Made from chromium-vanadium steel alloy and finished with forged, heat-treated strength, it's designed to stand up to heavy shop use while maintaining anti-corrosive properties. Clear, stamped size markings support faster identification and better tool organization. Key Benefits 30mm combination ratcheting design speeds fastening without constant wrench repositioning. 425mm overall length provides leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help the tool maintain performance in demanding environments. Forged and heat treated construction supports optimal strength under heavy use. Permanently stamped size markings improve tool organization and quick selection. Meets or exceeds ANSI standards for dependable performance and quality expectations. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.