Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Striking Wrench, 1-5/16", 7-7/8" L
- Mfr # WS-1-5/16
- Zoro # G6126666
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Finish
Natural
Standards
FM Approved, NFPA Member 2015-2016
Number of Points
12
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-1-5/16
- Zoro #
- G6126666
- UPC #
- 702535898519
- Country of Origin
- United States
- Item
- Striking Wrench
- Finish
- Natural
- Standards
- FM Approved, NFPA Member 2015-2016
- Number of Points
- 12
- SAE or Metric
- SAE
- Tether Capable
- Not Tether Capable
- Handle Type
- Straight
- Offset
- None
- Material
- Aluminum, Bronze
- Weight
- 1.2 lb
- Head Type
- Standard
- Insulated
- No
- Nonsparking
- Yes
- Non-Magnetic
- Yes
- Measurement Type
- SAE
- Corrosion Resistant
- Yes
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Head Offset Angle
- 0 Degrees
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 5/16 in, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, SAE, Standard, Not Tether Capable