Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Striking Wrench, Straight, 1-5/8in., 8-3/4L
Mfr # WS-1810
Zoro # G1043831
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Finish
Natural
Standards
Factory Mutual Approved, MIL-I-17214
Number of Points
6
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-1810
- Zoro #
- G1043831
- UPC #
- 702535897710
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Nominal Size
- 1 5/8 in
- Head Thickness
- 1 in
- Head Size
- 1 5/8 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 5/8 in, Overall Length 9 in, 0 Degrees , Head Thickness 1 in, SAE, Standard, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.