Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Tweezers, General Purpose, Fine Point Type
Mfr # T-40
Zoro # G5918468
product price:Â
$
81.15
/ea
Key Features
Features
Independently Tested and Found to Pose No Risk in MRI Environments, Non-Sparking
Overall Length
5 1/2 in
Point Type
Fine
Application
Electronics and Medical Device
Material
Nickel Tin Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-40
- Zoro #
- G5918468
- UPC #
- 702535892043
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
Details
- Item
- Tweezers
- Features
- Independently Tested and Found to Pose No Risk in MRI Environments, Non-Sparking
- Point Type
- Fine
- Application
- Electronics and Medical Device
- Material
- Nickel Tin Copper
- Mechanism
- Manual
- Resists
- Good Corrosion Resistance to Most Chemicals, Salts and Acids
- Type
- General Purpose
- Standards
- ASTM A342, ASTM F2503
- Product Type
- Conventional
- Tip Shape
- Flat
- Resistance Properties
- Magnetic, Corrosion
- Tip Texture
- Smooth
- Grip Style
- Plain
- Mechanism Type
- Manual
- Tip Angle
- 5 Degrees
- Tip Material
- Copper
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Nickel Tin Copper, Overall Length 5 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 5 Degrees , Tip Material Copper, Tip Shape Flat, Tip Texture Smooth, Tip Thickness Not Applicable, Tip Width Not Applicable, Trade Number Not Applicable, Features Independently Tested and Found to Pose No Risk in MRI Environments, Non-Sparking, Mechanism Type Manual