3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear

  • Mfr # AA-MOTG5G22-3DFULLFACED

  • Zoro # G409579265


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Clear
Length
0.33 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-MOTG5G22-3DFULLFACED
Zoro #
G409579265
UPC #
910811012935
Country of Origin
China

Dimensions

Length
0.33 in
Width
3.75 in

Details

Color
Clear

Description

AMPD 3D Shock Tempered Glass Screen Guards3D Full Faced Glass offers exceptional full screen coverage and protection. Black Border and full glue application ensures excellent fit! Oleophobic Anti-Fingerprint Technology and scratch resistant finish. Includes micro-fiber cloth and alcohol swab for clean application. Product Features:Oleophobic Anti-Fingerprint Coating9H HardnessScratch Resistant FinishUltra ClearEasy InstallationIncludes micro-fiber cloth and alcohol swab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.