Zoro Homepage

DURABUMP CASES

  • Mfr # AA-IPH16PMAX-DURABUMP-PURP

  • Zoro # G314283165


product price: $16.89
/ea

Key Features

Features
Slim Protection
Material
Plastic
Color
Purple
Width
4.38 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-IPH16PMAX-DURABUMP-PURP
Zoro #
G314283165
UPC #
910811015646
Country of Origin
China

Dimensions

Width
4.38 in
Length
0.75 in

Details

Features
Slim Protection
Material
Plastic
Color
Purple

Description

Ampd - Durabump Magsafe Case For Apple Iphone 16 Pro Max - Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.