Zoro Homepage

MAGSAFE CASES

  • Mfr # AA-SAMS24-TPUWALLET-BLK

  • Zoro # G814284570


product price: $10.95
/ea

Key Features

Material
Plastic
Features
Slim Protection
Color
Black
Length
0.71 in
Width
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-SAMS24-TPUWALLET-BLK
Zoro #
G814284570
UPC #
910811013796
Country of Origin
China

Dimensions

Length
0.71 in
Width
4.35 in

Details

Material
Plastic
Features
Slim Protection
Color
Black

Description

Ampd - Tpu / Acrylic Flip Wallet Magsafe Case For Samsung Galaxy S24 - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.