Military Drop Case for Motorola Moto G Stylus 2022 Black

  • Mfr # AA-GSTYLUS22-MILITARY-BLK

  • Zoro # G909579246


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Width
4.44 in
Color
Black
Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA-GSTYLUS22-MILITARY-BLK
Zoro #
G909579246
UPC #
910811012942
Country of Origin
China

Dimensions

Width
4.44 in
Length
0.79 in

Details

Color
Black

Description

AMPD Military Drop Case Durable military grade protection for your phone. Drop protection for up to 12ft provided by the dual layer design. The hard exterior shell combined with the shock resistant rubber Hex-Web interior keep your phone protected. Product Features: Durable 12 Foot Military Drop Protection Dual Layer Case Hard Shell Exterior Shock Resistant Rubber Hex-web Interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.