Zoro Homepage

PD Fast 20W USB C Wall Charger with USB C to USB C Cable 4ft White

  • Mfr # AA-2IN1WALLPDFAST-WHT

  • Zoro # G309579204


product price: $13.39
/ea

Key Features

Color
Black
Length
1.38 in
Width
3.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-2IN1WALLPDFAST-WHT
Zoro #
G309579204
UPC #
850005123873
Country of Origin
China

Dimensions

Length
1.38 in
Width
3.61 in

Details

Color
Black

Description

AMPD PD Fast 20W USB C Port Wall ChargerWall Charger delivers rapid, efficient charging at home, in the office, or on the go. For fast charging, use a USB-C to lightning cable or USB-C to USB-C cable.Product Features:20W PD Fast Charging Type C Port Wall Charger Quick ChargeDurable DesignAC 100-240V 50/60Hz 0.6A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.