Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPU/ACRYLIC CASES

  • Mfr # AA-IPH16-MAG-CRYSTALCLR

  • Zoro # G814283290


product price: $9.39
/ea

Key Features

Material
Plastic
Color
Clear
Features
Slim Protection
Width
4.22 in
Length
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-IPH16-MAG-CRYSTALCLR
Zoro #
G814283290
UPC #
910811015066
Country of Origin
China

Dimensions

Width
4.22 in
Length
0.71 in

Details

Material
Plastic
Color
Clear
Features
Slim Protection

Description

Ampd - Tpu / Acrylic Crystal Clear Magsafe Case For Apple Iphone 16 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.