Zoro Homepage

TPU/ACRYLIC CASES

  • Mfr # AA-IPH16PMAX-CAMKICK-BLK

  • Zoro # G714283321


product price: $17.65
/ea

Key Features

Color
Black
Features
Slim Protection
Material
Plastic
Length
0.75 in
Width
4.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-IPH16PMAX-CAMKICK-BLK
Zoro #
G714283321
UPC #
910811015653
Country of Origin
China

Dimensions

Length
0.75 in
Width
4.42 in

Details

Color
Black
Features
Slim Protection
Material
Plastic

Description

Ampd - Acrylic Smoke Camkick Magsafe Case For Apple Iphone 16 Pro Max - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.