Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPU/ACRYLIC CASES

  • Mfr # AA-IPH16PMAX-HDPRINT-PALM

  • Zoro # G614283032


product price: $9.85
/ea

Key Features

Color
Brown
Material
Plastic
Features
Slim Protection
Width
4.38 in
Length
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-IPH16PMAX-HDPRINT-PALM
Zoro #
G614283032
UPC #
910811015554
Country of Origin
China

Dimensions

Width
4.38 in
Length
0.72 in

Details

Color
Brown
Material
Plastic
Features
Slim Protection

Description

Ampd - Tpu / Acrylic Hd Print Magsafe Case For Apple Iphone 16 Pro Max - Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.