Zoro Homepage

TPU/ACRYLIC CASES

  • Mfr # AA-PLSIPH16-FLIPWALLET-TAN

  • Zoro # G314283172


product price: $20.39
/ea

Key Features

Material
Plastic
Features
Case-Wallet
Length
0.76 in
Width
4.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-PLSIPH16-FLIPWALLET-TAN
Zoro #
G314283172
UPC #
910811015233
Country of Origin
China

Dimensions

Length
0.76 in
Width
4.41 in

Details

Material
Plastic
Color
Brown
Features
Case-Wallet

Description

Ampd - Tpu / Acrylic Wallet Flip Magsafe Case For Apple Iphone 16 Plus - Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.