Zoro Homepage

TPU/ACRYLIC CASES

  • Mfr # AA-PLSIPH16-HDPRINT-BLUFLWR

  • Zoro # G714283123


product price: $16.89
/ea

Key Features

Material
Plastic
Features
Slim Protection
Length
0.75 in
Width
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-PLSIPH16-HDPRINT-BLUFLWR
Zoro #
G714283123
UPC #
910811015219
Country of Origin
China

Dimensions

Length
0.75 in
Width
4.40 in

Details

Material
Plastic
Color
Blue
Features
Slim Protection

Description

Ampd - Tpu / Acrylic Hd Print Magsafe Case For Apple Iphone 16 Plus - Blue Blossom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.