Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TPU/ACRYLIC CASES

  • Mfr # AA-PLSIPH16-HDPRINT-ORNGFLWR

  • Zoro # G214283210


product price: $9.85
/ea

Key Features

Material
Plastic
Features
Slim Protection
Length
0.73 in
Width
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA-PLSIPH16-HDPRINT-ORNGFLWR
Zoro #
G214283210
UPC #
910811015202
Country of Origin
China

Dimensions

Length
0.73 in
Width
4.24 in

Details

Color
Orange
Material
Plastic
Features
Slim Protection

Description

Ampd - Tpu / Acrylic Hd Print Magsafe Case For Apple Iphone 16 Plus - Orange Blossom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.