Zoro Homepage

TPU/ACRYLIC CASES

  • Mfr # AA-S24PLUS-HDPRINT-PALM

  • Zoro # G714283048


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Features
Slim Protection
Material
Plastic
Width
4.37 in
Length
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-S24PLUS-HDPRINT-PALM
Zoro #
G714283048
UPC #
910811013628
Country of Origin
China

Dimensions

Width
4.37 in
Length
0.73 in

Details

Features
Slim Protection
Color
Multi-Color
Material
Plastic

Description

Ampd - Tpu / Acrylic Hd Print Case For Samsung Galaxy S24 Plus - Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.