Zoro Homepage

TPU/ACRYLIC CASES

  • Mfr # AA-SAMS24-TPUACRYLIC-CLEAR

  • Zoro # G114284621


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Plastic
Features
Slim Protection
Length
0.75 in
Width
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-SAMS24-TPUACRYLIC-CLEAR
Zoro #
G114284621
UPC #
910811013567
Country of Origin
China

Dimensions

Length
0.75 in
Width
4.24 in

Details

Material
Plastic
Color
Clear
Features
Slim Protection

Description

Ampd - Tpu / Acrylic Crystal Clear Case For Samsung Galaxy S24 - Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.