Zoro Homepage

12V 100Ah Bluetooth Heated Lithium Battery

  • Mfr # AO4S100

  • Zoro # G216560708


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Length
15 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO4S100
Zoro #
G216560708
UPC #
728614575126
Country of Origin
China

Dimensions

Depth
11 in
Length
15 in

Details

Color
Black
Material
Plastic

Description

The best portable battery for boat electronics, trolling motors, and outdoor portable power. This 26.65lb battery will allow you to go further with capacity similar to SLA batteries double in size at half the weight. This battery will allow you to wire up to 4 batteries together in series to achieve higher voltage. Higher capacity than many group size 31 batteries but in a group size 27. Reserve Capacity: 240 Min at 25A. Nominal Voltage: 12V. Nominal Capacity: 100Ah. Discharge Cut-Off: 10V. Charge Cut-Off: 14.65V. Charge Current: 50A or less recommended. 100A Max. Cont. Discharge: 100A. Peak Discharge: 200A. Charge Temperature: -10 Degrees C - 55 Degrees C. Discharge Temperature: -20 Degrees C - 75 Degrees C. Charge Method: CC/CV. Life Cycle: 2000+. Terminal Type: 8MM Bolts. Weight: 26.65lbs/12.09kg

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.