Zoro Homepage

Dual Purpose Lithium Battery - 12V 130AH

  • Mfr # AO4S130

  • Zoro # G116560778


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Length
15 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO4S130
Zoro #
G116560778
UPC #
728614575416
Country of Origin
China

Dimensions

Depth
11 in
Length
15 in

Details

Material
Plastic
Color
Black

Description

The best dual purpose battery for motor starting, boat electronics, trolling motors, and outdoor portable power. This 30lb battery will allow you to go further with capacity similar to SLA batteries double in size at half the weight. This battery will allow you to wire up to 4 batteries together in series to achieve higher voltage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.