Zoro Homepage

Ampersand Aquabord- 8 X 10 In.

  • Mfr # CBT08

  • Zoro # G016043173


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBT08
Zoro #
G016043173
UPC #
696567711772
Country of Origin
China

Description

Features -Aquabord is a clay coated hardboard panel that gives watercolorists unprecedented freedom and control. -Comparable to watercolor paper this multimedia panel simulates the absorbency and texture of cold pressed but allows color to be lifted back to white easily while also leaving the richest most vibrant color possible. -This reworkable surface provides natural looking highlights fluid glazes transparent subtle layers -The ability to lift color while the surface is wet or even after it is dry. -The truly amazing part is that finished watercolors can be sealed with Claybord Fixative and displayed without glass. -Size - 8 x 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.