Zoro Homepage

Ampersand White Pastelbord- 11 X 14 In.

  • Mfr # PBW11

  • Zoro # G416043162


product price: $25.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBW11
Zoro #
G416043162
UPC #
707310061140
Country of Origin
China

Description

Features -Pastelbord is a clay and gesso coated hardboard panel with a granular marble dust finish comparable to a sanded pastel paper except more durable and more versatile. -It can be used with wet or dry traditional pastel techniques or with acrylics -The coating is pH neutral and non-yellowing -Making it a truly permanent museum quality surface. -Finish - White -Size - 11 x 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.