
CAD Drawings
Download CAD Files
#0-80 Socket Head Cap Screw, Socket, Plain Brass, 1/8 in Length
Mfr # ZS55000C02
Zoro # G0884963
CAD Available
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Socket Head
Hex Drive
CAD Drawing
Thread Size
#0-80
Material
Brass
Finish
Plain
Drive Size
1/2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS55000C02
Zoro #
G0884963
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Screw Length
1/8 in
Drive Size
1/2 in
Head Height
0.06
Minimum Thread Length
1/8 in
Details
CAD Available
Yes
Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
SHCS Brass USA, 0-80X1/8 SHCS Brass USA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.