Zoro Homepage

#0-80 Socket Head Cap Screw, Socket, Plain Brass, 3/16 in Length

  • Mfr # ZS55000C03

  • Zoro # G0885009


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Socket Head
Hex Drive
Thread Size
#0-80
Material
Brass
Finish
Plain
Drive Size
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS55000C03
Zoro #
G0885009
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Screw Length
3/16 in
Drive Size
1/2 in
Head Height
0.06
Minimum Thread Length
3/16 in

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

SHCS Brass USA, 0-80X3/16 SHCS Brass USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.