
#10-32 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1/2 in Length
Mfr # ZF74410F08
Zoro # G2526293
product price: $6.89
/eaSold in multiples of 5 for $34.45
Key Features
Flat Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
1/8 in
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZF74410F08
Zoro #
G2526293
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
1/2 in
Drive Size
1/8 in
Head Height
0.127
Minimum Thread Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Flat Skt Cap,10-32 X 1/2 In. LTH,82 DEG F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.