
#10-32 Socket Head Cap Screw, Plain Aluminum, 1-1/4 in Length
Mfr # ZS72010F20
Zoro # G0783229
product price: $13.79
/eaKey Features
Hex Drive
Thread Size
#10-32
Material
Aluminum
Finish
Plain
Drive Size
5/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS72010F20
Zoro #
G0783229
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
1-1/4 in
Drive Size
5/32 in
Head Height
0.19
Minimum Thread Length
1-1/4 in
Details
Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Description
SHCS Aluminum-USA, 10-32X1-1/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.