Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 Socket Head Cap Screw, Plain Aluminum, 1/4 in Length

  • Mfr # ZS72010F04

  • Zoro # G0782623


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Hex Drive
Thread Size
#10-32
Screw Length
1/4 in
Material
Aluminum
Finish
Plain
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS72010F04
Zoro #
G0782623
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
1/4 in
Drive Size
5/32 in
Head Height
0.19
Minimum Thread Length
1/4 in

Details

Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

SHCS Aluminum-USA,10-32X1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.