
1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/2 in Length
Mfr # ZS55012C24
Zoro # G0889854
product price: $19.69
/eaKey Features
Hex Drive
Thread Size
1/2"-13
Screw Length
1-1/2 in
Material
Brass
Finish
Plain
Drive Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS55012C24
Zoro #
G0889854
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Screw Length
1-1/2 in
Drive Size
3/8 in
Head Height
0.5
Minimum Thread Length
1-1/2 in
Details
Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Description
SHCS Brass USA,1/2-13X1-1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.