
Standard Dowel Pin, 1/2 in Nominal Dia, 1-19/32 in L, Stainless Steel
Mfr # PIN20159
Zoro # G2532085
product price: $44.89
/eaSold in multiples of 5 for $224.45
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
1-19/32 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN20159
Zoro #
G2532085
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/2 in
Shank Length
1-19/32 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Rockwell Hardness
B83
Standards
ASTM A582
Description
Dowel Pin,1/2 X 1-19/32 Dowel Pin 18-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.