
1/4"-20 Socket Head Cap Screw, Plain Aluminum, 1/2 in Length
Mfr # ZS72014C08
Zoro # G0768739
product price: $10.29
/eaKey Features
Hex Drive
Thread Size
1/4"-20
Screw Length
1/2 in
Material
Aluminum
Finish
Plain
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS72014C08
Zoro #
G0768739
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
3/16 in
Head Height
0.25
Minimum Thread Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Description
SHCS Aluminum-USA, 1/4-20X1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.