Zoro Homepage

1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length

  • Mfr # ZUL60214C20

  • Zoro # G0770811


product price: $11.59
/ea

Key Features

Hex Drive
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
Drive Size
1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL60214C20
Zoro #
G0770811
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1-1/4 in
Drive Size
1/8 in
Head Height
0.078
Minimum Thread Length
1-1/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

Ultra Low HD SHCS 316 SS, 1/4-20X1-1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.