Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 5/8 in Length

  • Mfr # ZSQ60114C10

  • Zoro # G6244082


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Socket Head
Square Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/4 in
Tensile Strength
90,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSQ60114C10
Zoro #
G6244082
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
5/8 in
Drive Size
1/4 in
Head Height
0.375 in
Thread Length
5/8 in
Vented Hole Size
Not Vented
Min. Thread Length
5/8 in
Head Diameter
0.437 in
Minimum Thread Length
5/8 in
Head Dia.
0.4375 in
Length
5/8 in
Dia./Thread Size
1/4"-20

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Square
Tensile Strength
90,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Self-Locking Element
No
Class
3A
Rockwell Hardness
C25
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Fit
3A
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Material Grade/Class
18-8
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Min. Tensile Strength
90,000 psi
Material Grade
18-8
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.375 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products