
1/4"-20 x 110 mm Hex Low Profile Machine Screw, Zinc Plated Steel
Mfr # Z4491-ZN
Zoro # G0770662
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
Key Features
System of Measurement
Inch and Metric
Fastener Length
110 mm
Head Type
Low Profile
Thread Size
1/4"-20
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z4491-ZN
Zoro #
G0770662
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
110 mm
Thread Size
1/4"-20
Head Height
2 mm
Head Dia.
17 mm
Minimum Thread Length
40 mm
Drive Size
5 mm
Details
Item
Connector Furniture Bolt
System of Measurement
Inch and Metric
Head Type
Low Profile
Drive
Hex
Material
Steel
Finish
Zinc Plated
Tip Style
Male Machine Screw
Description
Conn Bolt, 1/4-20X110mm, Steel Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.