Zoro Homepage

1/4"-20 x 80 mm Hex Low Profile Machine Screw, Black Oxide Steel

  • Mfr # Z4488-BX

  • Zoro # G0776043


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

System of Measurement
Inch and Metric
Fastener Length
80 mm
Head Type
Low Profile
Thread Size
1/4"-20
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4488-BX
Zoro #
G0776043
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
80 mm
Thread Size
1/4"-20
Head Height
2 mm
Head Dia.
17 mm
Minimum Thread Length
40 mm
Drive Size
5 mm

Details

Item
Connector Furniture Bolt
System of Measurement
Inch and Metric
Head Type
Low Profile
Drive
Hex
Material
Steel
Finish
Black Oxide
Tip Style
Male Machine Screw

Description

Conn Bolt, 1/4-20X80mm, Steel Black Ox

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.