
Standard Dowel Pin, 1/4 in Nominal Dia, 13/16 in L, Stainless Steel
Mfr # PIN14812
Zoro # G2528375
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/4 in
Shank Length
13/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN14812
Zoro #
G2528375
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/4 in
Shank Length
13/16 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Rockwell Hardness
B83
Standards
ASTM A582
Description
Dowel Pin,1/4 X 13/16 Dowel Pin 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.