
#2-56 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/2 in Length
Mfr # SCR68008
Zoro # G0790813
product price:Â $22.79
/eaKey Features
Button Head
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCR68008
Zoro #
G0790813
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Inch
Description
PHS Screw, 2-56X1/2,.028 Vent 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.