Zoro Homepage

#2-56 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length

  • Mfr # ZS74402C05

  • Zoro # G0792240


product price: $8.49
/ea

Key Features

Hex Drive
Thread Size
#2-56
Screw Length
5/16 in
Material
Stainless Steel
Finish
Plain
Drive Size
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS74402C05
Zoro #
G0792240
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Screw Length
5/16 in
Drive Size
5/64 in
Head Height
0.086
Minimum Thread Length
5/16 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

SHCS 17-4PH SS USA, 2-56X5/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.