Shop AMPG
See all product information
Create Account
316, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L
- Mfr # ZS616M10X35
- Zoro # G6301747
product price:Â
$
25.69
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Head Width
16 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS616M10X35
- Zoro #
- G6301747
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- RoHS Compliant
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Threadlocker Maximum Temperature
- 1.5 mm
- Threadlocker Minimum Temperature
- M10-1.50
- RoHS Compliant
- Yes
- Fastener Industry Standards
- RoHS Compliant
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 35 mm
- Head Width
- 16 mm
- Min. Thread Length
- 35 mm
- Head Height
- 6 mm
- Head and Washer Height
- 6.4 mm
- Overall Length
- 35 mm
- Minimum Thread Length
- 35 mm
- Screw Size
- M10
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 316H5, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 35 mm, Head Height 6 mm, Head Width 16 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.