316, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L
Mfr # ZS616M6X25
Zoro # G6277113
product price: $7.89
/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS616M6X25
Zoro #
G6277113
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6-1.00
Fastener Length
25 mm
Head Width
10 mm
Min. Thread Length
25 mm
Head Height
4 mm
Head and Washer Height
4 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
RoHS Compliant
Item
Hex Head Cap Screw
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Thread Type
Metric
Threadlocker Minimum Temperature
M6-1.00
RoHS Compliant
Yes
Threadlocker Maximum Temperature
1 mm
Fastener Industry Standards
RoHS Compliant
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade 316H5, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Standard, Min. Thread Length 25 mm, Head Height 4 mm, Head Width 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.