
Standard Dowel Pin, 3/16 in Nominal Dia, Stainless Steel, 1 PK
Mfr # PIN10178
Zoro # G2527833
product price: $8.49
/ea
Sold in multiples of 5 for $42.45
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/16 in
Material
Stainless Steel
Rockwell Hardness
B83
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN10178
Zoro #
G2527833
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Stainless Steel
Rockwell Hardness
B83
Standards
ASTM A582
Description
Dowel Pin,3/16 X 1-25/32 Dowel Pin 18-
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.