Standard Dowel Pin, 3/16 in Nominal Dia, 1-3/32 in L, 18-8 Stainless Steel, 1 PK

  • Mfr # PIN10109

  • Zoro # G2527569


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Pin Type
Standard
System of Measurement
Inch
Shank Length
1-3/32 in
Material
18-8 Stainless Steel
Rockwell Hardness
B83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN10109
Zoro #
G2527569
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
3/16 in
Shank Length
1-3/32 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
18-8 Stainless Steel
Rockwell Hardness
B83
Material Grade/Class
Ungraded
Standards
ASTM A582

Description

Dowel Pin,3/16 X 1-3/32 Dowel Pin 18-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.