Zoro Homepage

3/8"-16 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1-1/2 in Length

  • Mfr # ZSS61638C24

  • Zoro # G6266808


product price: $17.19
/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Material
316 Stainless Steel
Finish
Plain
Drive Size
5/16 in
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS61638C24
Zoro #
G6266808
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
1-1/2 in
Drive Size
5/16 in
Thread Length
1 1/2 in
Vented Hole Size
Not Vented
Head Height
0.375 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.562 in
Dia./Thread Size
3/8"-16
Length
1 1/2 in
Head Dia.
0.5625 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C25
Thread Style
Partially Threaded
Class
3A
Fastener Thread Type
UNC (Coarse)
Self-Locking Element
No
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
316 H5
Dimensional Standards
ASME B18.3
Thread Fit
3A
Pack Size
Small Pack
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Material Grade
316H5
Min. Tensile Strength
130,000 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.