Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 Socket Head Cap Screw, Socket, Plain Brass, 3 in Length

  • Mfr # ZS55038C48

  • Zoro # G0802275


product price: $23.49
/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Screw Length
3 in
Material
Brass
Finish
Plain
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS55038C48
Zoro #
G0802275
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
3 in
Drive Size
3/8 in
Head Height
0.375 in
Maximum Head Height
0.375 in
Minimum Head Height
0.368 in
Minimum Thread Length
3 in

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Manufacturer Location
Made in US

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Material Brass, Finish Plain, Thread Size 3/8 In.-16, Fastener Length 3 in, Head Height 0.375 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Made in US, Maximum Head Height 0.375 in, Minimum Head Height 0.368 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.