Zoro Homepage

#4-40 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 1/4 in Length

  • Mfr # ZSS61604C04

  • Zoro # G6318203


product price: $9.79
/ea

Key Features

Socket Head
Hex Drive
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/32 in
Tensile Strength
130,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS61604C04
Zoro #
G6318203
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Screw Length
1/4 in
Drive Size
3/32 in
Head Height
0.109 in
Thread Length
1/4 in
Vented Hole Size
Not Vented
Min. Thread Length
1/4 in
Head Diameter
0.187 in
Minimum Thread Length
1/4 in
Length
1/4 in
Dia./Thread Size
#4-40
Head Dia.
0.1875 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size #4-40, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.109 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.