Zoro Homepage

5/16"-18 Socket Head Cap Screw, Button, Plain Stainless Steel, 1 in Length

  • Mfr # ZUL60251C16

  • Zoro # G0812349


product price: $14.89
/ea

Key Features

Button Head
Hex Drive
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL60251C16
Zoro #
G0812349
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
1 in
Drive Size
5/32 in
Head Height
0.109
Minimum Thread Length
1 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Ultra Low HD SHCS 316 SS, 5/16-18X1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.