
5/16"-18 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1-1/2 in Length
Mfr # ZF74451C24
Zoro # G2526449
product price: $12.79
/eaSold in multiples of 5 for $63.95
Key Features
Flat Head
Hex Drive
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZF74451C24
Zoro #
G2526449
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Screw Length
1-1/2 in
Drive Size
3/16 in
Head Height
0.198
Minimum Thread Length
1-1/2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Description
Flat Skt Cap,5/16-18 X 1-1/2 In. LTH,82 D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.