Zoro Homepage

5/16"-18 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1 in Length

  • Mfr # ZF74451C16

  • Zoro # G2526406


product price: $13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Flat Head
Hex Drive
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Drive Size
3/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF74451C16
Zoro #
G2526406
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
1 in
Drive Size
3/16 in
Head Height
0.198
Minimum Thread Length
1 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch

Description

Flat Skt Cap,5/16-18 X 1 In. LTH,82 DEG F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.