
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length
Mfr # ZS74451C40
Zoro # G0812671
product price: $40.29
/eaKey Features
Hex Drive
Thread Size
5/16"-18
Screw Length
2-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZS74451C40
Zoro #
G0812671
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Screw Length
2-1/2 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
SHCS 17-4PH SS USA, 5/16-18X2-1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.