Zoro Homepage

5/16"-18 Socket Head Cap Screw, Plain Titanium, 2 in Length

  • Mfr # ZS70551C32

  • Zoro # G0704053


product price: $54.49
/ea

Key Features

Hex Drive
Material
Titanium
Finish
Plain
Drive Size
1/4 in
System of Measurement
Inch
Head Height
0.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS70551C32
Zoro #
G0704053
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
2 in
Drive Size
1/4 in
Head Height
0.313
Minimum Thread Length
2 in

Details

Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

SHCS Titanium Gr 2-USA, 5/16-18X2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.