Zoro Homepage

5/16"-18 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 3/4 in Length

  • Mfr # ZSS61651C12

  • Zoro # G6305052


product price: $13.39
/ea

Key Features

Socket Head
Hex Drive
Thread Size
5/16"-18
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/4 in
Tensile Strength
130,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSS61651C12
Zoro #
G6305052
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Screw Length
3/4 in
Drive Size
1/4 in
Thread Length
3/4 in
Head Height
0.312 in
Vented Hole Size
Not Vented
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.468 in
Dia./Thread Size
5/16"-18
Length
3/4 in
Head Dia.
0.4688 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Rockwell Hardness
C25
Class
3A
Self-Locking Element
No
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Grade/Class
316 H5
Thread Fit
3A
Pack Size
Small Pack
Material Type
Stainless Steel
Finish Type
Plain
Basic Material
Stainless Steel
Min. Tensile Strength
130,000 psi
Fastener Industry Standards
ASME B18.3
Screw Head Type
Cylindrical
Fastener Finish
Plain
Material Grade
316H5

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.312 in, Head Diameter 0.468 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products