
#6-32 Socket Head Cap Screw, Button, Plain Stainless Steel, 3/8 in Length
Mfr # ZUL60206F06
Zoro # G0821762
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Button Head
Hex Drive
Thread Size
#6-32
Screw Length
3/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUL60206F06
Zoro #
G0821762
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Screw Length
3/8 in
Drive Size
1/16 in
Head Height
0.047
Minimum Thread Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Ultra Low HD SHCS 316 SS, 6-32X3/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.